Shop All Bit Sockets
Tekton
3/8 Inch Drive x E14 External Star Socket
Mfr # SHD12414
Zoro # G7732945
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.71 in.
- Length 1.2 in.
- Weight 0.07 lb.
- Well Depth 0.44 in.
Product Information
- Brand Tekton
- MFR # SHD12414
- Zoro # G7732945
- UPC # 020209029510
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.71 in. |
Length | 1.2 in. |
Well Depth | 0.44 in. |
Socket Opening Size | E14 |
Socket End Diameter | 0.65 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x E14 E |
Weight | 0.07 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x E14 E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Diehead, 842 Npt Lh L/Dies (23282)
- OSG Thread Forming Tap, 3/8"-16, Plug, TiCN, 0 Flutes (1400136608)
- RUBBERMAID COMMERCIAL Wheels/Axle Parts, 8" Wheels (FG6173L90000)
- KNIPEX Pouch, 7 1/2" Belt Pouch for 6" Pliers, (00 19 72 LE)
- TEKTON 2 mm Tip, 1/4 in. Drive, Metric (SHB032X2)
- TEKTON TR27 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27227)
- TEKTON #1 Tip, Phillips Bit Socket 1/2 Inch Drive x #1, 1/2 in. Drive (SHB21201)
- TEKTON 3/8 Inch Drive x 9/64 Inch Long Hex Bit Socket (SHB12401)
- TEKTON 3/8 Inch Drive x E8 External Star Socket (SHD12408)
- TEKTON TR15 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17215)
- URREA Ribe Long Bit, Metric 3/8" Drive (4991-6M)
- Tekton Sockets & Ratchets