Shop All Impact Sockets
Tekton
3/8 Inch Drive x 9/32 Inch Deep 12-Point Impact Socket
Mfr # SID13207
Zoro # G403547895
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.5 in.
- Material Steel
- Size 9/32 in.
Product Information
- Brand Tekton
- MFR # SID13207
- Zoro # G403547895
- UPC # 20209996126
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 9/32 in. |
Well Depth | 0.7 in. |
Socket End Diameter | 0.47 in. |
Drive End Diameter | 0.67 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 9/32 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap, Bulk, 12pk. (18001)
- IRWIN 1/16-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63904)
- DRILL AMERICA .3080x.2780 HSS Threaded Shank Piloted Reamer (PIL.308X.278THD)
- BAUSCH + LOMB 7X Watchmakers Loupe (81-41-71)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID23017)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Impact Socket (SID12109)
- TEKTON 1/2 Inch Drive x 25 mm 6-Point Impact Socket (SID22125)
- TEKTON 3/8 Inch Drive x 1 Inch 6-Point Impact Socket (SID12025)
- TEKTON 1/2 Inch Drive x 11/32 Inch 12-Point Impact Socket (SID22209)
- TEKTON 1/2 Inch Drive x 5/16 Inch Deep 6-Point Impact Socket (SID23008)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-654)
- Tekton Sockets & Ratchets