Shop All Impact Sockets
Tekton
3/8 Inch Drive x 9/16 Inch 6-Point Impact Socket
Mfr # SID12014
Zoro # G300844820
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.18 in.
- Material Steel
- Size 9/16 in
Product Information
- Brand Tekton
- MFR # SID12014
- Zoro # G300844820
- UPC # 20209054253
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 9/16 in |
Well Depth | 0.60 in. |
Socket End Diameter | 0.86 in. |
Drive End Diameter | 0.86 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 9/16 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- KRAFT TOOL Hand Held Concrete Smoother, 24 in, Wood (GG603)
- KLEIN TOOLS All-Purpose Shears and BX Cable Cutter (1104)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 17mm Universal Joint Socket, Chrome (D008717)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 12-Point Impact Socket (SID23229)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Impact Socket (SID22127)
- TEKTON 3/8 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID12208)
- TEKTON 1/2 Inch Drive x 1 Inch 12-Point Impact Socket (SID22225)
- TEKTON 1/2 Inch Drive x 12 mm 12-Point Impact Socket (SID22312)
- TEKTON 1/2 Inch Drive x 9 mm 12-Point Impact Socket (SID22309)
- SUNEX 1/4" Drive Impact Socket 6 (810MD)
- Tekton Impact Sockets