Shop All Impact Sockets
Tekton
3/8 Inch Drive x 9 mm Deep 6-Point Impact Socket
Mfr # SID13109
Zoro # G700844796
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.48 in.
- Material Steel
- Size 9 mm
Product Information
- Brand Tekton
- MFR # SID13109
- Zoro # G700844796
- UPC # 20209053737
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 9 mm |
Drive End Diameter | 0.67 in. |
Socket End Diameter | 0.55 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 9 mm |
Well Depth | 0.50 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832882)
- WRIGHT TOOL 3/4 in Drive, 30mm 12 pt Metric Socket, 12 Points (61-30MM)
- DYNAMIC Tools 7 Piece Pin Punch Set, 1/16" - 5/16" (D058200)
- MAKITA 18V LXT® Job Site Radio (XRM05)
- TEKTON 1/2 Inch Drive x 22 mm 6-Point Impact Socket (SID22122)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Impact Socket (SID22014)
- TEKTON 3/8 Inch Drive x 22 mm Deep 12-Point Impact Socket (SID13322)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Impact Socket (SID22036)
- TEKTON 3/8 Inch Drive x 22 mm 12-Point Impact Socket (SID12322)
- TEKTON 1/2 Inch Drive x 7/16 Inch 6-Point Impact Socket (SID22011)
- PROTO 1 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (J10033M)
- Tekton Impact Sockets