Shop All Sockets
Tekton
3/8 Inch Drive x 9 mm Deep 12-Point Socket
Mfr # SHD13309
Zoro # G7733487
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 9 mm
- Width 0.67 in.
- Length 2.49 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 9 mm |
Width | 0.67 in. |
Length | 2.49 in. |
Socket End Diameter | 0.52 in. |
Socket Opening Size | 9 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 9 mm |
Measurement Type | Metric |
Weight | 0.12 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 9 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, H3 Limit (14160)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS335B/DCB204)
- KLEIN TOOLS High Speed Drill Bit, 1/4-Inch, 118-Degree (53112)
- TINKERTOOLS 20V Drill Light Reciprocating Circular Saws Kit (TI2078565)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch Deep 6-Point Socket (SHD33041)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Socket (SHD13324)
- TEKTON 1/4 Inch Drive x 6 mm Universal Joint Socket (SHD08106)
- TEKTON 3/4 Inch Drive x 22 mm 6-Point Socket (SHD32122)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD23210)
- PERFORMANCE TOOL 3/8 In Dr. Deep Socket 13/16 In Socket Dp 13/16, W38326 (W38326)
- Tekton Sockets