Shop All Impact Sockets
Tekton
3/8 Inch Drive x 8 mm Deep 12-Point Impact Socket
Mfr # SID13308
Zoro # G803547914
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.5 in.
- Material Steel
- Size 8 mm
Product Information
- Brand Tekton
- MFR # SID13308
- Zoro # G803547914
- UPC # 20209996300
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 8 mm |
Socket End Diameter | 0.50 in. |
Pin Hole Diameter | 5 mm |
Drive End Diameter | 0.66 in. |
Well Depth | 0.7 in. |
Socket Opening Size | 8 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (19081)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 11/32 (C15976)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- SLUGGER BY FEIN Adapter, Metal Design, 3/4" Shank dia. (33498223200)
- TEKTON 1/2 Inch Drive x 26 mm 6-Point Impact Socket (SID22126)
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Impact Socket (SID22217)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Impact Socket (SID23032)
- TEKTON 3/8 Inch Drive x 9 mm Deep 12-Point Impact Socket (SID13309)
- TEKTON 3/8 Inch Drive x 21 mm Deep 6-Point Impact Socket (SID13121)
- TEKTON 3/8 Inch Drive x 11/16 Inch 6-Point Impact Socket (SID12017)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 14 mm Size, Short Socket, Black Oxide (49-16-1614)
- Tekton Sockets & Ratchets