Shop All Impact Sockets
Tekton
3/8 Inch Drive x 7/8 Inch Deep 12-Point Impact Socket
Mfr # SID13222
Zoro # G203547934
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.5 in.
- Material Steel
- Size 7/8 in.
Product Information
- Brand Tekton
- MFR # SID13222
- Zoro # G203547934
- UPC # 20209996256
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 7/8 in. |
Well Depth | 1.1 in. |
Socket Opening Size | 7/8 in. |
Socket End Diameter | 1.18 in. |
Pin Hole Diameter | 5 mm |
Drive End Diameter | 1.18 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Std 1In, 12 Pitch (10M979)
- PROTO 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (J5552HL)
- BIG HORN 6 x 4 x 4 Inch Y Adapter (11603)
- WRIGHT TOOL Ratchet Repair Kit, 2 In. (6402)
- TEKTON 1/2 Inch Drive x 12 mm 6-Point Impact Socket (SID22112)
- TEKTON 3/8 Inch Drive x 17 mm Deep 6-Point Impact Socket (SID13117)
- TEKTON 1/2 Inch Drive x 7/16 Inch 12-Point Impact Socket (SID22211)
- TEKTON 3/8 Inch Drive x 1/2 Inch 12-Point Impact Socket (SID12213)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID13214)
- TEKTON 1/2 Inch Drive x 10 mm Deep 12-Point Impact Socket (SID23310)
- TEKTON 3/8 Inch Drive x 7/16 Inch 12-Point Impact Socket (SID12211)
- Tekton Sockets & Ratchets