Shop All Sockets
Tekton
3/8 Inch Drive x 7/8 Inch 12-Point Socket
Mfr # SHD12222
Zoro # G7732979
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 7/8 in
- Measurement Type SAE
- Length 1.19 in.
- Width 1.18 in.
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 7/8 in |
Length | 1.19 in. |
Width | 1.18 in. |
Well Depth | 0.60 in. |
Socket Opening Size | 7/8 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 7/8 I |
Weight | 0.19 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 7/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 214 Sure Grip Chalk Line w/Retractable Line Level (214)
- CLE-LINE 23/64" Cobalt 135 Deg. Jobber Length Drill Bit (C23364)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4088R)
- DRILL AMERICA #9 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN9)
- TEKTON 1/2 Inch Drive x 17 mm Deep 6-Point Socket (SHD23117)
- TEKTON 3/4 Inch Drive x 21 mm 12-Point Socket (SHD32321)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch Deep 6-Point Socket (SHD33048)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD23214)
- TEKTON 3/8 Inch Drive x 16 mm 6-Point Socket (SHD12116)
- TEKTON 3/8 Inch Drive x 14 mm 12-Point Socket (SHD12314)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5422H)
- Tekton Sockets