Shop All Impact Sockets
Tekton
3/8 Inch Drive x 7/16 Inch Deep 6-Point Impact Socket
Mfr # SID13011
Zoro # G300844813
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.48 in.
- Material Steel
- Size 7/16 in
Product Information
- Brand Tekton
- MFR # SID13011
- Zoro # G300844813
- UPC # 20209053898
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 7/16 in |
Drive End Diameter | 0.70 in. |
Socket Opening Size | 7/16 in. |
Well Depth | 1.13 in. |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 0.70 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- MAHR Wireless Receiver, USB (4102220)
- RED DEVIL Mp Btr 3" Pole Scraper (3016TV)
- TEKTON 1/2 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID23311)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Impact Socket (SID22035)
- TEKTON 3/8 Inch Drive x 17 mm Deep 12-Point Impact Socket (SID13317)
- TEKTON 1/2 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket (SID23009)
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Impact Socket (SID12114)
- TEKTON 3/8 Inch Drive x 6 mm Deep 12-Point Impact Socket (SID13306)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LXP1)
- Tekton Impact Sockets