Shop All Impact Sockets
Tekton
3/8 Inch Drive x 7 mm Deep 6-Point Impact Socket
Mfr # SID13107
Zoro # G900844794
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.48 in.
- Material Steel
- Size 7 mm
Product Information
- Brand Tekton
- MFR # SID13107
- Zoro # G900844794
- UPC # 20209053751
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 7 mm |
Socket End Diameter | 0.48 in. |
Well Depth | 0.50 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 7 mm |
Drive End Diameter | 0.67 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Locking C-Clamp, 18" (71800)
- MORSE Band Saw Blade, 11 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-11' 1)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- KNIPEX 8" External Circlip Pliers, Plastic Grip (46 11 A2)
- TEKTON 3/8 Inch Drive x 19 mm 6-Point Impact Socket (SID12119)
- TEKTON 3/8 Inch Drive x 7/16 Inch 6-Point Impact Socket (SID12011)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Impact Socket (SID13008)
- TEKTON 3/8 Inch Drive x 17 mm 12-Point Impact Socket (SID12317)
- TEKTON 1/2 Inch Drive 19 x 21 mm Thin Wall Impact Flip Socket (SIF21921)
- TEKTON 1/2 Inch Drive x 11/16 Inch 6-Point Impact Socket (SID22017)
- SUNEX Spline Drive Metric Deep Impact Socket 33Mm, #5 (SUN5533MD)
- Tekton Impact Sockets