Shop All Sockets
Tekton
3/8 Inch Drive x 7 mm Deep 12-Point Socket
Mfr # SHD13307
Zoro # G7733024
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 7 mm
- Width 0.67 in.
- Measurement Type Metric
- Length 2.49 in.
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 7 mm |
Width | 0.67 in. |
Length | 2.49 in. |
Socket End Diameter | 0.44 in. |
Socket Opening Size | 7 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 7 mm |
Weight | 0.12 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1-Inch Iron Conduit Bender Head (51610)
- KO-KEN Ratchet Handle 1/4 For 1/4H Bit 125mm 1/4 Hex Drive (2749P-1/4HF)
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (445510)
- DRILL AMERICA m1.6x.35 13/16"OD HSS Round Die (DWTMR1316-1.6X.35)
- TEKTON 3/4 Inch Drive x 41 mm 6-Point Socket (SHD32141)
- TEKTON 3/4 Inch Drive x 1-13/16 Inch Deep 6-Point Socket (SHD33046)
- TEKTON 1/4 Inch Drive x 14 mm Universal Joint Socket (SHD08114)
- TEKTON 3/4 Inch Drive x 7/8 Inch 12-Point Socket (SHD32222)
- TEKTON 1/2 Inch Drive x 11/16 Inch 6-Point Socket (SHD22017)
- TEKTON 3/4 Inch Drive x 3/4 Inch 12-Point Socket (SHD32219)
- KO-KEN Socket 4mm 6 Point 14mm Z-series 1/4 Sq. Drive (2400MZ-4)
- Tekton Sockets