Shop All Impact Sockets
Tekton
3/8 Inch Drive x 6 mm Deep 6-Point Impact Socket
Mfr # SID13106
Zoro # G500844774
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.48 in.
- Material Steel
- Size 6 mm
Product Information
- Brand Tekton
- MFR # SID13106
- Zoro # G500844774
- UPC # 20209053768
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 6 mm |
Socket End Diameter | 0.44 in. |
Well Depth | 0.50 in. |
Socket Opening Size | 6 mm |
Pin Hole Diameter | 5 mm |
Drive End Diameter | 0.67 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m19x1 HSS Metric Hand Tap (DWTSMT19X1)
- TEKTON Slotted x 8" Screwdriver 3/16" 8 in. Round (26615)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1396)
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9' 7-1/2)
- TEKTON 1/2 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID22208)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Impact Socket (SID22229)
- TEKTON 1/2 Inch Drive x 18 mm 6-Point Impact Socket (SID22118)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Impact Socket (SID22111)
- TEKTON 1/2 Inch Drive x 23 mm 12-Point Impact Socket (SID22323)
- TEKTON 1/2 Inch Drive x 13/16 Inch 12-Point Impact Socket (SID22221)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033M)
- Tekton Sockets & Ratchets