Shop All Sockets
Tekton
3/8 Inch Drive x 6 mm 6-Point Socket
Mfr # SHD12106
Zoro # G7733189
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 6 mm
- Length 1.19 in.
- Width 0.67 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 6 mm |
Length | 1.19 in. |
Width | 0.67 in. |
Well Depth | 0.24 in. |
Socket End Diameter | 0.39 in. |
Socket Opening Size | 6 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 6 mm |
Measurement Type | Metric |
Weight | 0.05 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 37/64 in., Carbide (HP255-5780)
- VERMONT GAGE Pin Gage, Minus, 0.078 In, Black (911207800)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #13 (44083)
- KO-KEN Stud Bolt Setter M8 X 1.25 42mm 1/2 Sq. Drive (14103M-8(1.25))
- TEKTON 3/8" Drive, 7/8" SAE Socket, 6 Points (4929)
- TEKTON 3/8 Inch Drive x 19 mm Deep 12-Point Socket (SHD13319)
- TEKTON 1/2 Inch Drive x 24 mm 6-Point Socket (SHD22124)
- TEKTON 3/4 Inch Drive x 19 mm 6-Point Socket (SHD32119)
- TEKTON 3/4 Inch Drive x 31 mm 12-Point Socket (SHD32331)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD22035)
- WESTWARD 3/4 in Drive, 42mm 12 pt Metric Socket, 12 Points (20HW70)
- Tekton Sockets & Ratchets