Shop All Hand Ratchets
Tekton
3/8 Inch Drive x 6 Inch Flex Head Quick-Release Small Body Ratchet
Mfr # SRH31506
Zoro # G510369700
product price: $40.00
/ea
$40.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Flexible
- Number of Geared Teeth 90
- Features 3/8 in. drive in a 1/4 in. ratchet body
- Head Type Flexible
Product Information
- Brand Tekton
- MFR # SRH31506
- Zoro # G510369700
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Head Movement | Flexible |
Number of Geared Teeth | 90 |
Features | 3/8 in. drive in a 1/4 in. ratchet body |
Head Type | Flexible |
Description
- •The 3/8 drive x 6 inch flex head quick-release ratchet uses the same body as our 1/4 inch drive x 6 inch flex head quick-release ratchet, giving you the access and agility of a smaller handle and ratchet head in 3/8 inch drive
- •The ratchet head is smaller than standard 3/8 inch drive ratchets, improving your access to tight spaces
- •90-tooth gear produces a working swing arc of just 4 degrees
- •180-degree, 9-position flex head lets you approach your work from any angle
- •Sleek and simple handle design offers comfort and control in a variety of hand positions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless CombInation Kit, Li-Ion, 20.0V (DCK521D2)
- IGAGING EZ Cal 0-6" Silver Electronic Caliper, 100-333-8 (100-333-8)
- URREA 7.9 lb Magnetic Pick Up Tool (2376)
- XTREME BLU-MOL 7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5128B)
- TEKTON 1/2 Inch Drive x 24 Inch Quick-Release Comfort Grip Ratchet (SRH12224)
- TEKTON 1/2 Inch Drive x 18 Inch Quick-Release Long Ratchet (SRH11218)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Ratchet Set (3-Piece) (SRH92004)
- TEKTON 1/2 Inch Drive x 24 Inch Comfort Grip Ratchet (SRH02224)
- TEKTON 3/8 Inch Drive Small Body Ratchet Set 3-Piece (SRH99002)
- TEKTON 1/4, 3/8 Inch Drive Stubby Ratchet Set (2-Piece) (SRH91006)
- STANLEY PEAR HEAD QR RATCHET 1/2in. DR (91-930)
- Tekton Hand Ratchets