Shop All Sockets
Tekton
3/8 Inch Drive x 5/8 Inch 6-Point Socket
Mfr # SHD12016
Zoro # G7733408
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 5/8 in
- Measurement Type SAE
- Length 1.19 in.
- Width 0.86 in.
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 5/8 in |
Length | 1.19 in. |
Width | 0.86 in. |
Socket Opening Size | 5/8 in. |
Well Depth | 0.56 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 5/8 I |
Weight | 0.1 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 5/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS Screw Holder (25600)
- DRILLCO 1/2 X 18, SDS PLUS DRILL - 1700A (170A13218)
- PROTO Open End Wrench Set, 15Deg, 1/4-1-1/8, 10Pc (J3000H)
- EDWARDS Pipe Notcher (AC0925C)
- TEKTON 3/8 Inch Drive x 12 mm Universal Joint Socket (SHD18112)
- TEKTON 1/2 Inch Drive x 14 mm 12-Point Socket (SHD22314)
- TEKTON 3/8 Inch Drive x 17 mm Universal Joint Socket (SHD18117)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch Deep 6-Point Socket (SHD33033)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Socket (SHD23111)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch Deep 6-Point Socket (SHD33035)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5436N)
- Tekton Sockets