Shop All Impact Sockets
Tekton
3/8 Inch Drive x 5/8 Inch 12-Point Impact Socket
Mfr # SID12216
Zoro # G203547774
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.2 in.
- Material Steel
- Size 5/8 in.
Product Information
- Brand Tekton
- MFR # SID12216
- Zoro # G203547774
- UPC # 20209995839
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 5/8 in. |
Socket Opening Size | 5/8 in. |
Drive End Diameter | 0.86 in. |
Pin Hole Diameter | 5 mm |
Well Depth | 0.6 in. |
Socket End Diameter | 0.86 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD23216)
- WERA Plain L Key, 5/32 in Tip Size, 5 3/8 in Long, 5 3/8 in Short (5022633051)
- REICHEL Chuck Key, 1/K1 (eqauivalent to Jacobs (#1 CHUCK KEY)
- SGS TOOL Carbide End Mill, Ball, 3/4in., 3 FL, AlTiN (31145)
- TEKTON 3/8 Inch Drive x 3/4 Inch 6-Point Impact Socket (SID12019)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Impact Socket (SID23213)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 6-Point Impact Socket (SID22029)
- TEKTON 1/2 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID23316)
- TEKTON 1/2 Inch Drive x 13 mm 6-Point Impact Socket (SID22113)
- TEKTON 3/8 Inch Drive x 13 mm 6-Point Impact Socket (SID12113)
- STEELMAN 1" Drive x 21mm Shallow 4-Point Square Budd Impact Socket (79390)
- Tekton Impact Sockets