Shop All Sockets
Tekton
3/8 Inch Drive x 5/16 Inch Deep 12-Point Socket
Mfr # SHD13208
Zoro # G7733313
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 5/16 in
- Length 2.49 in.
- Width 0.67 in.
- Measurement Type SAE
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 5/16 in |
Length | 2.49 in. |
Width | 0.67 in. |
Socket Opening Size | 5/16 in. |
Socket End Diameter | 0.48 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 5/16 |
Tether Ready | No |
Weight | 0.14 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 5/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 98.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (442397)
- HHIP 4 Piece 1/2" Round Shank Indexable Boring Bar Set (1001-0704)
- HHIP 7 Piece Transfer Screw Set 5/16-18 (3601-0312)
- KODIAK CUTTING TOOLS M16X1.5 High Speed Steel Standard Hand Tap Metric (5511286)
- TEKTON 3/4 Inch Drive x 22 mm Deep 6-Point Socket (SHD33122)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Socket (SHD12324)
- TEKTON 1/4 Inch Drive x 5/16 Inch 12-Point Socket (SHD02208)
- TEKTON 1/4 Inch Drive x 7/32 Inch 12-Point Socket (SHD02205)
- TEKTON 1/4 Inch Drive x 11/32 Inch 6-Point Socket (SHD02009)
- TEKTON 3/8 Inch Drive x 15/16 Inch 6-Point Socket (SHD12024)
- URREA 3/4" Drive 6-Point Socket 1-9/16" (5550H)
- Tekton Sockets & Ratchets