Shop All Impact Sockets
Tekton
3/8 Inch Drive x 5/16 Inch 6-Point Impact Socket
Mfr # SID12008
Zoro # G600844773
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.18 in.
- Material Steel
- Size 5/16 in
Product Information
- Brand Tekton
- MFR # SID12008
- Zoro # G600844773
- UPC # 20209054307
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 5/16 in |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 0.50 in. |
Socket Opening Size | 5/16 in. |
Well Depth | 0.44 in. |
Drive End Diameter | 0.67 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 155 mm Size, Standard Socket, black oxide (848-155MM)
- MICRO 100 Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8" (PR-3601250)
- RIDGID Extractor, 1 Screw W/Turnut (35535)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 6-Point Impact Socket (SID23011)
- TEKTON 1/2 Inch Drive x 22 mm 6-Point Impact Socket (SID22122)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID23024)
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID13108)
- TEKTON 1/2 Inch Drive x 26 mm Deep 6-Point Impact Socket (SID23126)
- TEKTON 3/8 Inch Drive x 11 mm 12-Point Impact Socket (SID12311)
- URREA 1/2" drive, 6-pt short impact socket 27MM (7427M)
- Tekton Impact Sockets