Shop All Bit Sockets
Tekton
3/8 Inch Drive x 4.5 mm Long Hex Bit Socket
Mfr # SHB13403
Zoro # G7734266
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 6.00 in.
- Width 0.80 in.
- Replaceable Insert No
- Shaft Diameter 0.18 in.
Product Information
- Brand Tekton
- MFR # SHB13403
- Zoro # G7734266
- UPC # 020209024478
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 6.00 in. |
Width | 0.80 in. |
Shaft Diameter | 0.18 in. |
Exposed Blade Length | 4.88 in. |
Details
Item | Hex Bit Socket 3/8 Inch Drive x 4.5 mm L |
Replaceable Insert | No |
Weight | 0.28 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 4.5 mm L, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Set (434-12-4R)
- KLEIN TOOLS Flip Socket Set, Ratchet/Driver, 3 Pc (85515HD)
- KLEIN TOOLS High-Leverage Compact Cable Cutter (63215)
- GENERAL TOOLS Fractional Digital Caliper, 0 to 12 In (14712)
- TEKTON 3/8 Inch Drive x M8 Long Triple Square Bit Socket (SHB18408)
- TEKTON 3/8 Inch Drive x T25 Long Torx Bit Socket (SHB14425)
- TEKTON 1/2 Inch Drive x E8 External Star Socket (SHD22408)
- TEKTON T10 Tip, 3/8 in. Drive, Torx (SHB14210)
- TEKTON TR30 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27230)
- TEKTON 3/8 Inch Drive x E12 External Star Socket (SHD12412)
- KO-KEN Bit Socket TORX T40 75mm Z-series 3/8 Sq. Drive (3025Z.75-T40)
- Tekton Bit Sockets