Shop All Impact Sockets
Tekton
3/8 Inch Drive x 3/8 Inch Deep 6-Point Impact Socket
Mfr # SID13010
Zoro # G600844797
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.48 in.
- Material Steel
- Size 3/8 in
Product Information
- Brand Tekton
- MFR # SID13010
- Zoro # G600844797
- UPC # 20209053904
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 3/8 in |
Drive End Diameter | 0.70 in. |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 0.60 in. |
Well Depth | 1.13 in. |
Socket Opening Size | 3/8 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 2 1/4 in Size 6 pt Standard Depth, Black Oxide (J07536)
- STARRETT Band Saw Blade, 8 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-08)
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, SAE, 5 pcs (1/4-3/4 in) (CP11800-5SPK)
- JONARD TOOLS Orange Stick, Both Flat, 3/16 In., PK100 (S-389M/100)
- TEKTON 1/2 Inch Drive x 9 mm Deep 12-Point Impact Socket (SID23309)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Impact Socket (SID22035)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 12-Point Impact Socket (SID23225)
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Impact Socket (SID13123)
- TEKTON 1/2 Inch Drive x 10 mm 6-Point Impact Socket (SID22110)
- TEKTON 3/8 Inch Drive x 1/4 Inch 12-Point Impact Socket (SID12206)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020M)
- Tekton Sockets & Ratchets