Shop All Impact Sockets
Tekton
3/8 Inch Drive x 3/8 Inch 12-Point Impact Socket
Mfr # SID12210
Zoro # G903547777
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.2 in.
- Material Steel
- Size 3/8 in.
Product Information
- Brand Tekton
- MFR # SID12210
- Zoro # G903547777
- UPC # 20209995792
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 3/8 in. |
Socket End Diameter | 0.56 in. |
Well Depth | 0.4 in. |
Drive End Diameter | 0.66 in. |
Socket Opening Size | 3/8 in. |
Pin Hole Diameter | 5 mm |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105808)
- RECOIL Tang Breaking Tool (5WY54)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/4, Universal Head (SQ-2-15)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (5CPB)
- TEKTON 3/8 Inch Drive x 11/32 Inch 6-Point Impact Socket (SID12009)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 12-Point Impact Socket (SID13217)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 12-Point Impact Socket (SID22232)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket (SID13019)
- TEKTON 1/2 Inch Drive x 10 mm Deep 12-Point Impact Socket (SID23310)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Impact Socket (SID23032)
- PROTO 1 in Drive Impact Socket 75 mm Size, Deep Socket, black oxide (J10075ML)
- Tekton Impact Sockets