Shop All Socket Extensions
Tekton
3/8 Inch Drive x 3 Inch Impact Extension
Mfr # SIA11103
Zoro # G100847977
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 3 in
- Color Black
- Material Steel
- Tang Size 3/8 in.
Product Information
- Brand Tekton
- MFR # SIA11103
- Zoro # G100847977
- UPC # 20209995471
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 in |
Tang Size | 3/8 in. |
Shaft Diameter | 0.48 in. |
Pin Hole Diameter | 5 mm |
Diameter | 0.71 in. |
Details
Color | Black |
Material | Steel |
Description
The TEKTON 3/8 Inch Drive x 3 Inch Impact Extension reaches past obstructions or into tight, narrow spaces and delivers the torque needed to break loose stubborn fasteners. A spring-loaded detent ball securely latches onto sockets, preventing them from being dropped or left stuck on fasteners. The through-hole in the drive end locks onto the tang of impact drivers. Made from premium 6140 Cr-V steel, it is precisely heat treated for superior strength and protected by a corrosion-resistant manganese phosphate finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL56)
- DRILLCO 1/2 X 10.1/2, SDS PLUS DRILL - 1700A (170A13210)
- VEGA Torx 50 Insert Bit x 1-1/4" - 5/16 Hex S (230T50A)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 6 1/2 in. Dr, 6 in L (SHA21106)
- TEKTON 1/4 Inch Drive Extension Set, 3-Piece (3/4, 3, 6 in.) (SHA90008)
- TEKTON 3/4 Inch Drive x 8 Inch Extension (SHA31108)
- TEKTON 3/8 Inch Drive All Accessories Set (10-Piece) (SHA91013)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 10 1/2 in. Dr, 10 in L (SHA21110)
- TEKTON 1/2 Inch Drive All Accessories Set (10-Piece) (SHA92014)
- KO-KEN 1/2 Sq. Dr. Extension Bar Length 35mm (4760-35)
- Tekton Sockets & Ratchets