Shop All Impact Sockets
Tekton
3/8 Inch Drive x 23 mm Deep 6-Point Impact Socket
Mfr # SID13123
Zoro # G400844775
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.48 in.
- Material Steel
- Size 23 mm
Product Information
- Brand Tekton
- MFR # SID13123
- Zoro # G400844775
- UPC # 20209053584
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 23 mm |
Well Depth | 1.13 in. |
Drive End Diameter | 1.23 in. |
Socket Opening Size | 23 mm |
Socket End Diameter | 1.23 in. |
Pin Hole Diameter | 5 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 232 in Nail Set 1 pc (58-112)
- WESTWARD Ball Bearing Drawer Slides, 16 in L Closed, 31 1/2 in L Open, 1 PR (GGS_51214)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 13/16 in L (J49905/16ST)
- WESTWARD 3/8 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LYH8)
- TEKTON 1/2 Inch Drive x 13 mm Deep 12-Point Impact Socket (SID23313)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID23211)
- TEKTON 1/2 Inch Drive x 22 mm 6-Point Impact Socket (SID22122)
- TEKTON 1/2 Inch Drive x 26 mm Deep 6-Point Impact Socket (SID23126)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Impact Socket (SID22014)
- TEKTON 1/2 Inch Drive x 37 mm 6-Point Impact Socket (SID22137)
- SUNEX 3/8" Drive Impact Socket 6 (0318)
- Tekton Sockets & Ratchets