Shop All Impact Sockets
Tekton
3/8 Inch Drive x 23 mm Deep 12-Point Impact Socket
Mfr # SID13323
Zoro # G703547878
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.5 in.
- Material Steel
- Size 23 mm
Product Information
- Brand Tekton
- MFR # SID13323
- Zoro # G703547878
- UPC # 20209996492
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 23 mm |
Pin Hole Diameter | 5 mm |
Well Depth | 1.1 in. |
Socket Opening Size | 23 mm |
Drive End Diameter | 1.22 in. |
Socket End Diameter | 1.22 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #9 (46679)
- DEWALT Circular Saw Blades, 10 in, 60 Teeth (DWA11060)
- TEKTON 3/8" Drive Long Hex Bit Socket Set, SAE, 8 pcs (SHB91301)
- ECLIPSE TOOLS Screwdriver/Nutdriver 11-in-1 (902-583)
- TEKTON 3/8 Inch Drive x 18 mm 6-Point Impact Socket (SID12118)
- TEKTON 1/2 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID23122)
- TEKTON 3/8 Inch Drive x 13/16 Inch 12-Point Impact Socket (SID12221)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Impact Socket (SID22213)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID13114)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 6-Point Impact Socket (SID23025)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 5/16 (35161)
- Tekton Impact Sockets