Shop All Impact Sockets
Tekton
3/8 Inch Drive x 23 mm 6-Point Impact Socket
Mfr # SID12123
Zoro # G800844818
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.18 in.
- Material Steel
- Size 23 mm
Product Information
- Brand Tekton
- MFR # SID12123
- Zoro # G800844818
- UPC # 20209053973
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 23 mm |
Pin Hole Diameter | 5 mm |
Drive End Diameter | 1.26 in. |
Socket End Diameter | 1.26 in. |
Well Depth | 0.60 in. |
Socket Opening Size | 23 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/2 (38320)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee 48-66-1381 (M1670-T)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 4 (C4-1/8-90)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525208)
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Impact Socket (SID23315)
- TEKTON 3/8 Inch Drive x 18 mm Deep 6-Point Impact Socket (SID13118)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Impact Socket (SID22111)
- TEKTON 1/2 Inch Drive 1 x 1-1/16 Inch Thin Wall Impact Flip Socket (SIF21011)
- TEKTON 1/2 Inch Drive x 11/16 Inch 6-Point Impact Socket (SID22017)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID13316)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1021MD)
- Tekton Impact Sockets