Shop All Sockets
Tekton
3/8 Inch Drive x 21 mm Deep 6-Point Socket
Mfr # SHD13121
Zoro # G7732857
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 21 mm
- Length 2.49 in.
- Width 1.11 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 21 mm |
Length | 2.49 in. |
Width | 1.11 in. |
Socket Opening Size | 21 mm |
Well Depth | 0.99 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 21 mm |
Measurement Type | Metric |
Weight | 0.4 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 21 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Crimper 7 to 3 AWG (97 52 09)
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Engineer's Tape Measure (FM030DM)
- VIM PRODUCTS VIM Tools Heavy Duty, Stainless Dual Bevel Striking Scraper, 1.25 in. Wide (SSC125C2)
- PROTO 1 in Drive Impact Socket 3 in Size, Deep Socket, black oxide (J10048L)
- TEKTON 1/2 Inch Drive x 3/8 Inch 6-Point Socket (SHD22010)
- TEKTON 3/8 Inch Drive x 15 mm Deep 12-Point Socket (SHD13315)
- TEKTON 3/4 Inch Drive x 40 Inch Breaker Bar (SBH00340)
- TEKTON 1/4 Inch Drive x 5.5 mm Deep 6-Point Socket (SHD03105)
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Socket (SHD22214)
- TEKTON 3/8 Inch Drive (F) x 1/4 Inch (M) Reducer (SHA13100)
- PERFORMANCE TOOL 1/2 In Dr. Socket 1-1/8 In, W32036 (W32036)
- Tekton Sockets