Shop All Impact Sockets
Tekton
3/8 Inch Drive x 21 mm Deep 6-Point Impact Socket
Mfr # SID13121
Zoro # G300844738
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.48 in.
- Material Steel
- Size 21 mm
Product Information
- Brand Tekton
- MFR # SID13121
- Zoro # G300844738
- UPC # 20209053607
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 21 mm |
Socket End Diameter | 1.10 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 21 mm |
Drive End Diameter | 1.10 in. |
Well Depth | 1.13 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PRY BAR LINE UP REG 20" 471 (MY40002)
- OSG Spiral Point Tap, Plug, 2 (2885601)
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A (A10.140.10)
- IRWIN Woodboring Bit, 5/8 x 6 IN (3041002)
- TEKTON 1/2 Inch Drive x 28 mm Deep 6-Point Impact Socket (SID23128)
- TEKTON 3/8 Inch Drive x 7 mm Deep 6-Point Impact Socket (SID13107)
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Impact Socket (SID13110)
- TEKTON 1/2 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID23316)
- TEKTON 3/8 Inch Drive x 1/2 Inch 6-Point Impact Socket (SID12013)
- TEKTON 1/2 Inch Drive x 37 mm Deep 6-Point Impact Socket (SID23137)
- URREA 1/2" drive 12-point deep impact socket 15PC (MM) (74203)
- Tekton Sockets & Ratchets