Shop All Sockets
Tekton
3/8 Inch Drive x 21 mm Deep 12-Point Socket
Mfr # SHD13321
Zoro # G7732769
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 21 mm
- Width 1.11 in.
- Length 2.49 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 21 mm |
Width | 1.11 in. |
Length | 2.49 in. |
Well Depth | 0.99 in. |
Socket Opening Size | 21 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 21 mm |
Tether Ready | No |
Weight | 0.4 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 21 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD ORGANIZER SMARTRACK 16"" (SR16)
- BONDHUS SAE L-Shape Hex Key, 1-1/4" Tip Size (12225)
- PFERD 1-1/4" to 5/8" Plastic Adapter - for Vitrified Bench Grinding Wheels (69016)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 42 (GG842F-01)
- TEKTON 1/2 Inch Drive x 19 mm Deep 12-Point Socket (SHD23319)
- TEKTON 3/4 Inch Drive x 36 mm 12-Point Socket (SHD32336)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Socket (SHD22024)
- TEKTON 3/8 Inch Drive x 15/16 Inch 6-Point Socket (SHD12024)
- TEKTON 3/4 Inch Drive x 37 mm 6-Point Socket (SHD32137)
- TEKTON 1/2 Inch Drive x 16 mm Deep 6-Point Socket (SHD23116)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/8" (80511)
- Tekton Sockets