Shop All Impact Sockets
Tekton
3/8 Inch Drive x 21 mm 6-Point Impact Socket
Mfr # SID12121
Zoro # G400844782
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.18 in.
- Material Steel
- Size 21 mm
Product Information
- Brand Tekton
- MFR # SID12121
- Zoro # G400844782
- UPC # 20209053997
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 21 mm |
Socket Opening Size | 21 mm |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 1.20 in. |
Well Depth | 0.60 in. |
Drive End Diameter | 1.20 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (39413CLB113355)
- STABILA Digital Protractor, Accuracy +/-0.05 deg. (36500)
- PROTO 3/4 in Drive, 35mm 12 pt Metric Socket, 12 Points (J5535M)
- TEKTON 3/8 Inch Drive x 19 mm Deep 12-Point Impact Socket (SID13319)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 12-Point Impact Socket (SID23225)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 12-Point Impact Socket (SID23222)
- TEKTON 3/8 Inch Drive x 12 mm Deep 6-Point Impact Socket (SID13112)
- TEKTON 3/8 Inch Drive x 23 mm 6-Point Impact Socket (SID12123)
- TEKTON 1/2 Inch Drive x 32 mm Deep 12-Point Impact Socket (SID23332)
- SUNEX 3/4" Drive Impact Socket 6 (436MD)
- Tekton Impact Sockets