Shop All Sockets
Tekton
3/8 Inch Drive x 20 mm 6-Point Socket
Mfr # SHD12120
Zoro # G7732735
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 20 mm
- Measurement Type Metric
- Width 1.08 in.
- Length 1.19 in.
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 20 mm |
Width | 1.08 in. |
Length | 1.19 in. |
Socket Opening Size | 20 mm |
Well Depth | 0.56 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 20 mm |
Measurement Type | Metric |
Weight | 0.18 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 20 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Drill Extension, Metal Design, 3/4" Shank (63106023980)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 11/64 (47711)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD35/64)
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (J4706L)
- TEKTON 1/2 Inch Drive x 33 mm 12-Point Socket (SHD22333)
- TEKTON 3/8 Inch Drive x 7/16 Inch 12-Point Socket (SHD12211)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Socket (SHD23330)
- TEKTON 1/2 Inch Drive x 26 mm 6-Point Socket (SHD22126)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Socket (SHD23038)
- TEKTON 3/8 Inch Drive x 5/8 Inch 6-Point Socket (SHD12016)
- TEKTON 1/2 Inch Drive x 19 mm Deep 12-Point Socket (SHD23319)
- Tekton Sockets