Shop All Impact Sockets
Tekton
3/8 Inch Drive x 19 mm 12-Point Impact Socket
Mfr # SID12319
Zoro # G003547851
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.2 in.
- Material Steel
- Size 19 mm
Product Information
- Brand Tekton
- MFR # SID12319
- Zoro # G003547851
- UPC # 20209996034
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 19 mm |
Socket End Diameter | 1.02 in. |
Socket Opening Size | 19 mm |
Drive End Diameter | 1.02 in. |
Pin Hole Diameter | 5 mm |
Well Depth | 0.7 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tool Lanyard, 35 lb. Max. Working Load (1500049)
- INGERSOLL-RAND 3/8" Drive 72T Sealed Head Ratchet (IR) (759998)
- MILWAUKEE TOOL M18 6-Tool Kit, M18 HTIW, M18 Multi-Tool (2696-26, 2663-20, 2626-20)
- DRILL AMERICA .5030 HSS Straight Shank Chucking Reamer (DWRR.5030)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 12-Point Impact Socket (SID23225)
- TEKTON 3/8 Inch Drive x 6 mm 6-Point Impact Socket (SID12106)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 6-Point Impact Socket (SID13010)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Impact Socket (SID23016)
- TEKTON 1/2 Inch Drive x 19 mm 6-Point Impact Socket (SID22119)
- TEKTON 1/2 Inch Drive x 21 mm Deep 12-Point Impact Socket (SID23321)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6209)
- Tekton Impact Sockets