Shop All Sockets
Tekton
3/8 Inch Drive x 18 mm Deep 6-Point Socket
Mfr # SHD13118
Zoro # G7732525
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 18 mm
- Measurement Type Metric
- Length 2.49 in.
- Width 0.97 in.
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 18 mm |
Length | 2.49 in. |
Width | 0.97 in. |
Socket Opening Size | 18 mm |
Well Depth | 0.99 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 18 mm |
Weight | 0.23 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 18 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- MILWAUKEE TOOL 1/4 in. Drive Anvil Adapter for INSIDER Box Ratchet (49-16-1660)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 14/18 TPI, V (ZWEP321418MC)
- L.H. DOTTIE L.H. Dottie 1/2'' - 2-1/2'' Hydraulic Punch Tool Kit (HPTK1)
- TEKTON 1/2 Inch Drive x 18 Inch Breaker Bar (SBH00218)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD23027)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 12-Point Socket (SHD22233)
- TEKTON 3/8 Inch Drive x 13/16 Inch 6-Point Socket (SHD12021)
- TEKTON 3/8 Inch Drive x 14 mm 12-Point Socket (SHD12314)
- TEKTON 1/4 Inch Drive x 12 mm Deep 12-Point Socket (SHD03312)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (40014)
- Tekton Sockets & Ratchets