Shop All Sockets
Tekton
3/8 Inch Drive x 18 mm Deep 12-Point Socket
Mfr # SHD13318
Zoro # G7732534
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 18 mm
- Length 2.49 in.
- Width 0.97 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 18 mm |
Length | 2.49 in. |
Width | 0.97 in. |
Socket Opening Size | 18 mm |
Well Depth | 0.99 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 18 mm |
Measurement Type | Metric |
Weight | 0.23 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 18 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-10' 0)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 1/2"D (CF1212)
- HHIP M5 X 0.8 6G Thread Ring Gage Go-Nogo (4101-1205)
- DIABLO 3-5/8 in. High Speed Steel T-Shank Jig Saw Blade 14/17 TPI 5 pk (DJT118B5)
- TEKTON 3/4 Inch Drive x 25 mm 12-Point Socket (SHD32325)
- TEKTON 1/4 Inch Drive x 7/32 Inch 12-Point Socket (SHD02205)
- TEKTON 3/8 Inch Drive x 5/16 Inch 12-Point Socket (SHD12208)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD22235)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD23219)
- ASSENMACHER SPECIALTY TOOLS 3/8" Drive, 32mm Metric Socket, 6 Points (ASS2132)
- Tekton Sockets