Shop All Sockets
Tekton
3/8 Inch Drive x 17 mm Deep 6-Point Socket
Mfr # SHD13117
Zoro # G7732473
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 17 mm
- Width 0.93 in.
- Measurement Type Metric
- Length 2.49 in.
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 17 mm |
Width | 0.93 in. |
Length | 2.49 in. |
Well Depth | 0.99 in. |
Socket Opening Size | 17 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 17 mm |
Measurement Type | Metric |
Weight | 0.23 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 17 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 7/8 in L (J47703/32)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 24-Inch (500-24)
- KEO Countersink, 3 FL, 60 Deg, 1/8, Carbide (55740)
- KIPP Machine Handle Revolving Similar To DIN98, Form:E D=M08X14, D1=20, L1=72, Stainless 1.4404 Polished (K1209.10820064)
- TEKTON 3/8 Inch Drive x 15 mm Universal Joint Socket (SHD18115)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 6-Point Socket (SHD13025)
- TEKTON 3/8 Inch Drive x 18 mm 12-Point Socket (SHD12318)
- TEKTON 3/4 Inch Drive x 1-13/16 Inch Deep 6-Point Socket (SHD33046)
- TEKTON 3/4 Inch Drive x 20 mm Deep 6-Point Socket (SHD33120)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Socket (SHD22213)
- BETA Swivel End Bi-Hex Socket, 3/8" (009100260)
- Tekton Sockets & Ratchets