Shop All Impact Sockets
Tekton
3/8 Inch Drive x 17 mm Deep 12-Point Impact Socket
Mfr # SID13317
Zoro # G903547838
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.5 in.
- Material Steel
- Size 17 mm
Product Information
- Brand Tekton
- MFR # SID13317
- Zoro # G903547838
- UPC # 20209996409
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 17 mm |
Drive End Diameter | 0.94 in. |
Socket Opening Size | 17 mm |
Socket End Diameter | 0.94 in. |
Pin Hole Diameter | 5 mm |
Well Depth | 1.0 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 5/8-11 Nc (98213)
- PROSKIT Screwdriver Set 9-in-1 (SD-9814)
- WESTWARD Comb. Wrench, 11/32", SAE, Black Oxide (54RZ34)
- STARRETT Clamp Post, 1-5/16" Flat or Round Cap. (PT99437)
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Impact Socket (SID22136)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Impact Socket (SID23330)
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID13122)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Impact Socket (SID22132)
- TEKTON 3/8 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID13111)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 12-Point Impact Socket (SID23217)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-7807)
- Tekton Sockets & Ratchets