Shop All Sockets
Tekton
3/8 Inch Drive x 16 mm 6-Point Socket
Mfr # SHD12116
Zoro # G7732349
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 16 mm
- Width 0.86 in.
- Measurement Type Metric
- Length 1.19 in.
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 16 mm |
Width | 0.86 in. |
Length | 1.19 in. |
Well Depth | 0.56 in. |
Socket Opening Size | 16 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 16 mm |
Measurement Type | Metric |
Weight | 0.11 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 16 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650000708)
- SCOTCH-BRITE Surface Conditioning Belt, 1-1/8inx21 in (7100024611)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-10)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X2)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Socket (SHD23017)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Socket (SHD12324)
- TEKTON 1/4 Inch Drive x 1/4 Inch Deep 6-Point Socket (SHD03006)
- TEKTON 3/4 Inch Drive x 36 mm 12-Point Socket (SHD32336)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD23213)
- TEKTON 3/8 Inch Drive x 6 mm 6-Point Socket (SHD12106)
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- Tekton Sockets & Ratchets