Shop All Sockets
Tekton
3/8 Inch Drive x 16 mm 12-Point Socket
Mfr # SHD12316
Zoro # G7732297
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 16 m
- Measurement Type Metric
- Width 0.86 in.
- Length 1.19 in.
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 16 m |
Width | 0.86 in. |
Length | 1.19 in. |
Well Depth | 0.56 in. |
Socket Opening Size | 16 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 16 mm |
Measurement Type | Metric |
Weight | 0.11 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 16 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (477702)
- KIPP Adjustable Handle, Size: 2 M08X30, Zinc Black Satin, Comp: Stainless Steel (K0123.2081X30)
- MAYHEW Pilot Punch 3/32" #3 (25002)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D248-8-INS)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch Deep 6-Point Socket (SHD33038)
- TEKTON 3/4 Inch Drive x 24 mm 12-Point Socket (SHD32324)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD13214)
- TEKTON 1/2 Inch Drive x 22 mm 12-Point Socket (SHD22322)
- TEKTON 3/4 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD32230)
- TEKTON 1/4 Inch Drive x 13 mm Deep 12-Point Socket (SHD03313)
- MILWAUKEE TOOL 1/4 in. Drive 10mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9048)
- Tekton Sockets & Ratchets