Shop All Impact Sockets
Tekton
3/8 Inch Drive x 16 mm 12-Point Impact Socket
Mfr # SID12316
Zoro # G703547953
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.2 in.
- Material Steel
- Size 16 mm
Product Information
- Brand Tekton
- MFR # SID12316
- Zoro # G703547953
- UPC # 20209996003
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 16 mm |
Well Depth | 0.6 in. |
Drive End Diameter | 0.86 in. |
Socket Opening Size | 16 mm |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 0.86 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Roll Pin Punch, 3/8 In Tip, 7 1/2 In L (2AJG5)
- DORIAN Tool Post & Holder Set, 14 PC, QITP35N (QITP35N-FTB)
- LEATHERMAN Folding Knife, 12 Functions, Fold Open, Type: Swiss Army (832685)
- JET 98-0060 Tuftool (98-0060-JET)
- TEKTON 3/8 Inch Drive x 13 mm 12-Point Impact Socket (SID12313)
- TEKTON 3/8 Inch Drive x 14 mm Deep 12-Point Impact Socket (SID13314)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 6-Point Impact Socket (SID13006)
- TEKTON 3/8 Inch Drive x 8 mm Deep 12-Point Impact Socket (SID13308)
- TEKTON 1/2 Inch Drive x 20 mm Deep 12-Point Impact Socket (SID23320)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 12-Point Impact Socket (SID23222)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1020D)
- Tekton Sockets & Ratchets