Shop All Sockets
Tekton
3/8 Inch Drive x 14 mm Deep 6-Point Socket
Mfr # SHD13114
Zoro # G7731868
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 14 mm
- Width 0.78 in.
- Measurement Type Metric
- Length 2.49 in.
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 14 mm |
Width | 0.78 in. |
Length | 2.49 in. |
Socket Opening Size | 14 mm |
Well Depth | 0.99 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 14 mm |
Measurement Type | Metric |
Weight | 0.17 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"-11 Carbon Steel Hex Rethreading Die (DWTHX111611)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 13/32 (54067)
- PIP Work Gloves, Wht, PU Coated, Nylon, XL, PK12 (713SUC/XL)
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 5 pcs (J74218)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch Deep 6-Point Socket (SHD33033)
- TEKTON 3/4 Inch Drive x 32 mm 12-Point Socket (SHD32332)
- TEKTON 3/8 Inch Drive x 1 Inch 12-Point Socket (SHD12225)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch Deep 6-Point Socket (SHD33029)
- TEKTON 1/4 Inch Drive x 5/32 Inch 6-Point Socket (SHD02002)
- TEKTON 1/4 Inch Drive x 6 mm Universal Joint Socket (SHD08106)
- EAZYPOWER Plug Tap, 10mm x 1.25mm (82565)
- Tekton Sockets & Ratchets