Shop All Impact Sockets
Tekton
3/8 Inch Drive x 1/4 Inch Deep 12-Point Impact Socket
Mfr # SID13206
Zoro # G503547863
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.5 in.
- Material Steel
- Size 1/4 in.
Product Information
- Brand Tekton
- MFR # SID13206
- Zoro # G503547863
- UPC # 20209996119
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 1/4 in. |
Socket End Diameter | 0.43 in. |
Well Depth | 0.8 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 1/4 in. |
Drive End Diameter | 0.67 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 6mm x 1.0, Metric Tap Set (28E060AS)
- MILWAUKEE TOOL 9 x 26 x 8 Ball Bearing (02-04-0910)
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 3" (UG-M-490)
- SUPERCUT 68-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (304015)
- TEKTON 3/8 Inch Drive x 20 mm Deep 12-Point Impact Socket (SID13320)
- TEKTON 1/2 Inch Drive x 32 mm Deep 12-Point Impact Socket (SID23332)
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Impact Socket (SID12117)
- TEKTON 3/8 Inch Drive x 21 mm Deep 12-Point Impact Socket (SID13321)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 6-Point Impact Socket (SID23011)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Impact Socket (SID22111)
- WESTWARD 3/4 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (21WL41)
- Tekton Sockets & Ratchets