Shop All Impact Sockets
Tekton
3/8 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket
Mfr # SID13221
Zoro # G403547864
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.5 in.
- Material Steel
- Size 13/16 in.
Product Information
- Brand Tekton
- MFR # SID13221
- Zoro # G403547864
- UPC # 20209996249
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 13/16 in. |
Drive End Diameter | 1.10 in. |
Well Depth | 1.3 in. |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 1.10 in. |
Socket Opening Size | 13/16 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20175B6118R)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62036)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.5 (3520-10.00HIP)
- CAPRI TOOLS Nozzle Set for Air Blow Gun, 5 pcs (2-1094)
- TEKTON 1/2 Inch Drive x 16 mm 12-Point Impact Socket (SID22316)
- TEKTON 3/8 Inch Drive x 21 mm 12-Point Impact Socket (SID12321)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Impact Socket (SID22035)
- TEKTON 3/8 Inch Drive x 6 mm Deep 6-Point Impact Socket (SID13106)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID13114)
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Impact Socket (SID13123)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33324)
- Tekton Sockets & Ratchets