Shop All Impact Sockets
Tekton
3/8 Inch Drive x 13 mm Deep 12-Point Impact Socket
Mfr # SID13313
Zoro # G803547808
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.5 in.
- Material Steel
- Size 13 mm
Product Information
- Brand Tekton
- MFR # SID13313
- Zoro # G803547808
- UPC # 20209996362
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 13 mm |
Socket Opening Size | 13 mm |
Drive End Diameter | 0.74 in. |
Well Depth | 1.1 in. |
Socket End Diameter | 0.74 in. |
Pin Hole Diameter | 5 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (239-001040)
- TEKTON 3/8 Inch Drive x #0 Long Phillips Bit Socket (SHB11400)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A11)
- WESTWARD 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E201)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Impact Socket (SID12310)
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Impact Socket (SID12108)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 6-Point Impact Socket (SID23030)
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Impact Socket (SID22016)
- TEKTON 3/8 Inch Drive x 11 mm 6-Point Impact Socket (SID12111)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID13311)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/4 (7340)
- Tekton Impact Sockets