Shop All Sockets
Tekton
3/8 Inch Drive x 12 mm 6-Point Socket
Mfr # SHD12112
Zoro # G7732367
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 12 mm
- Width 0.67 in.
- Measurement Type Metric
- Length 1.19 in.
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 12 mm |
Width | 0.67 in. |
Length | 1.19 in. |
Socket Opening Size | 12 mm |
Well Depth | 0.36 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 12 mm |
Weight | 0.08 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Bit Holder, 1/4 x 1/2 Quick Release Squa (3HQ416SK)
- KLEIN TOOLS 1000V Insulated Utility Tool Kit in Hard Case, 13-Piece (33525)
- DEWALT SDS MAX 12" Bull Point (DWA5850)
- KIPP Diamond Locating Pin, Head 8 mm dia (K0817.082)
- TEKTON 1/4 Inch Drive x 7/16 Inch 6-Point Socket (SHD02011)
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Socket (SHD22013)
- TEKTON 3/8 Inch Drive x 6 mm 12-Point Socket (SHD12306)
- TEKTON 3/4 Inch Drive x 1-13/16 Inch 12-Point Socket (SHD32246)
- TEKTON 3/4 Inch Drive x 7/8 Inch 6-Point Socket (SHD32022)
- TEKTON 1/4 Inch Drive x 5 mm 6-Point Socket (SHD02104)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/8" (5336)
- Tekton Sockets & Ratchets