Shop All Impact Sockets
Tekton
3/8 Inch Drive x 1/2 Inch Deep 12-Point Impact Socket
Mfr # SID13213
Zoro # G403547772
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.5 in.
- Material Steel
- Size 1/2 in.
Product Information
- Brand Tekton
- MFR # SID13213
- Zoro # G403547772
- UPC # 20209996195
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 1/2 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 1/2 in. |
Well Depth | 0.9 in. |
Socket End Diameter | 0.74 in. |
Drive End Diameter | 0.74 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-063)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1603107)
- DRILL AMERICA 1/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/32)
- IDEAL Conduit Bender, 1/2 EMT, Rigid (74-046)
- TEKTON 1/2 Inch Drive x 31 mm 6-Point Impact Socket (SID22131)
- TEKTON 3/8 Inch Drive x 23 mm Deep 12-Point Impact Socket (SID13323)
- TEKTON 1/2 Inch Drive x 24 mm Deep 12-Point Impact Socket (SID23324)
- TEKTON 3/8 Inch Drive x 1/2 Inch 12-Point Impact Socket (SID12213)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 6-Point Impact Socket (SID13021)
- TEKTON 1/2 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID22208)
- PROTO 1 1/2 in Drive Impact Socket 2 9/16 in Size, Standard Socket, black oxide (J15041)
- Tekton Sockets & Ratchets