Shop All Sockets
Tekton
3/8 Inch Drive x 11 mm Deep 12-Point Socket
Mfr # SHD13311
Zoro # G7732577
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 11 mm
- Length 2.49 in.
- Measurement Type Metric
- Width 0.67 in.
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 11 mm |
Length | 2.49 in. |
Width | 0.67 in. |
Well Depth | 0.87 in. |
Socket Opening Size | 11 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 11 mm |
Weight | 0.14 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 11 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 13/64 Diameter, 6PK (22663)
- MAYHEW STEEL PRODUCTS SCRAPER PNEUMATIC 1-1/8"-18" OAL 2010 (MY32010)
- KO-KEN Ratchet Handle 24 teeth Locking Flexible Head 265mm Polished Handle 3/8 Sq. Drive (3774PL)
- PROTO Alignment Pry Bar, 42" L, 1" W, 1" Dia. (J2128)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD23211)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Socket (SHD12324)
- TEKTON 1/4 Inch Drive x 3/16 Inch 6-Point Socket (SHD02003)
- TEKTON 3/4 Inch Drive x 32 mm Deep 6-Point Socket (SHD33132)
- TEKTON 1/2 Inch Drive x 1 Inch 12-Point Socket (SHD22225)
- TEKTON 1/4 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD03210)
- APEX TOOL GROUP 3/8 in Drive, SAE Socket, 4 Points (QR-314)
- Tekton Sockets & Ratchets