Shop All Bit Sockets
Tekton
3/8 Inch Drive x 10 mm Long Hex Bit Socket
Mfr # SHB13410
Zoro # G7734528
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 6.00 in.
- Width 0.80 in.
- Replaceable Insert No
- Shaft Diameter 0.40 in.
Product Information
- Brand Tekton
- MFR # SHB13410
- Zoro # G7734528
- UPC # 020209024546
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 6.00 in. |
Width | 0.80 in. |
Shaft Diameter | 0.40 in. |
Exposed Blade Length | 4.88 in. |
Details
Item | Hex Bit Socket 3/8 Inch Drive x 10 mm Lo |
Replaceable Insert | No |
Weight | 0.32 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 10 mm Lo, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Coupling Pin Key, 5/8 in Connector (22XP54)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS A - Z (45638)
- HUDSON 2 Gal. Constructon Poly Sprayer (90182)
- IRWIN LOCKING PLIER 6LN FASTRE (IRHT82583)
- TEKTON #1 Tip, Phillips Bit Socket 3/8 Inch Drive x #0, 3/8 in. Drive (SHB11200)
- TEKTON T50 Tip, 3/8 in. Drive, Torx (SHB14250)
- TEKTON 1/2 Inch Drive x E11 External Star Socket (SHD22411)
- TEKTON 1/2 Inch Drive x MT14 Tamper-Resistant Triple Square Bit Socket (SHB29214)
- TEKTON 3 mm Tip, 3/8 in. Drive, Metric (SHB13200)
- TEKTON #1 Tip, Phillips Bit Socket 1/2 Inch Drive x #1, 1/2 in. Drive (SHB21201)
- TEKTON 1/2 Inch Drive x E12 External Star Socket (SHD22412)
- Tekton Bit Sockets