Shop All Sockets
Tekton
3/8 Inch Drive x 10 mm Deep 6-Point Socket
Mfr # SHD13110
Zoro # G7732123
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 10 mm
- Width 0.67 in.
- Measurement Type Metric
- Length 2.49 in.
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 10 mm |
Width | 0.67 in. |
Length | 2.49 in. |
Socket Opening Size | 10 mm |
Well Depth | 0.75 in. |
Socket End Diameter | 0.58 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 10 mm |
Measurement Type | Metric |
Weight | 0.13 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38223)
- PLATT Bag/Tote, Mini Tech Sewn Tool Case 10.75X7.6X2.6", Black (602ZT)
- ABC HAMMERS 5 lb. Brass Hammer with 8" Fiberglass Handle (ABC5BFS)
- GEARWRENCH 4 Piece Aligning and Rolling Head Set (70-578G)
- TEKTON 3/4 Inch Drive x 15/16 Inch 6-Point Socket (SHD32024)
- TEKTON 1/4 Inch Drive x 5 mm 12-Point Socket (SHD02304)
- TEKTON 1/4 Inch Drive x 4 mm 12-Point Socket (SHD02302)
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Socket (SHD12108)
- TEKTON 1/4 Inch Drive x 11/32 Inch Universal Joint Socket (SHD08009)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD22032)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (41148)
- Tekton Sockets & Ratchets