Shop All Impact Sockets
Tekton
3/8 Inch Drive x 10 mm Deep 12-Point Impact Socket
Mfr # SID13310
Zoro # G303547865
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.5 in.
- Material Steel
- Size 10 mm
Product Information
- Brand Tekton
- MFR # SID13310
- Zoro # G303547865
- UPC # 20209996331
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 10 mm |
Well Depth | 1.0 in. |
Socket End Diameter | 0.63 in. |
Socket Opening Size | 10 mm |
Pin Hole Diameter | 5 mm |
Drive End Diameter | 0.66 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6781343)
- STARRETT Kwik Change Arbor, Chuck with SDS Shank (A6-1)
- DE-STA-CO Toggle Clamp, Flanged Base, 7500 Lbs, 4.28 (640)
- CRESCENT 7/16" u-GUARD™ Covered Magnetic Nutsetter (CAUGN2DHX28)
- TEKTON 3/8 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID13111)
- TEKTON 3/8 Inch Drive x 13/16 Inch 12-Point Impact Socket (SID12221)
- TEKTON 1/2 Inch Drive x 23 mm Deep 12-Point Impact Socket (SID23323)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket (SID13009)
- TEKTON 3/8 Inch Drive x 9/16 Inch 6-Point Impact Socket (SID12014)
- TEKTON 3/8 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID13120)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 15/16 in Size, Standard Socket, black oxide (84863)
- Tekton Impact Sockets