Shop All Impact Sockets
Tekton
3/8 Inch Drive x 10 mm 6-Point Impact Socket
Mfr # SID12110
Zoro # G300844769
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.18 in.
- Material Steel
- Size 10 mm
Product Information
- Brand Tekton
- MFR # SID12110
- Zoro # G300844769
- UPC # 20209054130
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 10 mm |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 10 mm |
Drive End Diameter | 0.70 in. |
Socket End Diameter | 0.63 in. |
Well Depth | 0.44 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172234)
- AIRLOC Leveling Mount, 10800 Lb Cap, 2 3/8 In (1.31203.65)
- DAYTON Shaft Arbor, 3/8-24rh (3ZN05)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Thread Standard: UNC (1028)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 12-Point Impact Socket (SID23225)
- TEKTON 1/2 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID23108)
- TEKTON 1/2 Inch Drive x 11/32 Inch 6-Point Impact Socket (SID22009)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Impact Socket (SID23330)
- TEKTON 1/2 Inch Drive x 12 mm Deep 6-Point Impact Socket (SID23112)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 12-Point Impact Socket (SID23227)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 49 mm Size, Deep Socket, Black Phosphate (49-66-6424)
- Tekton Impact Sockets