Shop All Tool Storage Accessories
Tekton
3/8 Inch Drive Socket Rail and Tray Set 68-Tool
Mfr # OST91901
Zoro # G310369689
product price: $42.00
/ea
$42.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tool Organizer
- Includes 68 clips; 4 rails; 2 trays
- For Use With Sockets
- Material Plastic
- Features Twist-to-lock socket clips
Product Information
- Brand Tekton
- MFR # OST91901
- Zoro # G310369689
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Drive Size | 3/8" |
Details
Item | 3/8 Inch Drive Socket Rail and Tray Set 68-Tool |
Type | Tool Organizer |
Includes | 68 clips; 4 rails; 2 trays |
For Use With | Sockets |
Material | Plastic |
Features | Twist-to-lock socket clips |
Description
- •Organize your sockets and save space in tool cabinet drawers with this modular system of rails and trays
- •Place sockets onto the clips to store them loosely, or twist them onto the clips to lock them in place
- •Keyhole slot on the end of each rail mounts to a wall or workbench
- •The rails lock into the trays and are released by using the button beside the keyhole latch
- •Made in USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL $M12 FUEL 1/4" STRAIGHT DIE GRNDR KIT (ML2486-22)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40225)
- EAZYPOWER Screw Extractor, No. 2 (80938)
- CRESCENT T30 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T30-25)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Socket Rail and Tray Set 196-Tool (OST97902)
- TEKTON 1/2 Inch Drive Socket Rail and Tray Set 78-Tool (OST92901)
- TEKTON 18 Inch 3-Rail Storage Tray (OSC77000)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Red) (OSR01113)
- TEKTON Pliers Organizer Rack, 10-Slot (ORG41210)
- TEKTON 1/4, 3/8 Inch Drive Socket Rails & 13 Inch Tray (Black) (OST72228)
- CRESCENT JOBOX Removable Tray for 635990 (620990)
- Tekton Tool Storage Accessories